Check Availability
Tray Truck Divider, 4"H, 14-1/8"L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9MHC6
Mfr. Model # D6GP
UNSPSC #24101504
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Tray Truck Divider
For Use With 8CG78, 9PP73
Material Steel
Overall Length 14-1/8"
Overall Width 14-1/8"
Overall Height 4"
Includes Divider
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In