Check Availability
  • GRAINGER APPROVED 

    Traffic Cone Collar, White, 4" x 4" x 4", 0.25 lb., Vinyl

  • Item # 20TP10
  • Mfr. Model # 03-503
Traffic Cone Collar, White, 4" x 4" x 4", 0.25 lb., Vinyl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20TP10
Mfr. Model # 03-503
UNSPSC #46161508
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Traffic Cone Collar
Color White
Length 4"
Width 4"
Height 4"
Outside Dia. 8"
Weight 0.25 lb.
Material Vinyl
For Use With Standard Traffic Cones
Standards MUTCD
Includes 6 Per Package
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms