Check Availability
  • GRAINGER APPROVED 

    Traffic Cone Base Weight, Black, 20-1/2" x 17-3/4" x 2", 16 lb., Recycled Rubber

  • Item # 3JVE1
  • Mfr. Model # 502 RUBBER
Traffic Cone Base Weight, Black, 20-1/2" x 17-3/4" x 2", 16 lb., Recycled Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3JVE1
Mfr. Model # 502 RUBBER
UNSPSC #46161508
Catalog Page 1830
Shipping Weight 14.44 lbs
Country of Origin USA *
Item Traffic Cone Base Weight
Color Black
Length 20-1/2"
Width 17-3/4"
Height 2"
Outside Dia. 17-3/4"
Weight 16 lb.
Material Recycled Rubber
For Use With Standard Traffic Cones
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms