Check Availability
  • GRAINGER APPROVED 

    Traffic Cone, 28" Cone Height, Orange, PVC

  • Item # 6VKG9
  • Mfr. Model # 6VKG9
Traffic Cone, 28" Cone Height, Orange, PVC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Featuring flexible, injection-molded PVC construction, this cone can withstand high-speed impacts and snap back into shape. It features a wide body for added stability in harsh conditions. For easy storage, the cone stacks with matching cones. It is suitable for use on public roads with speed limits greater than 45 mph.
Show More Close
 

Technical Specifications

Item # 6VKG9
Mfr. Model # 6VKG9
UNSPSC #46161508
Shipping Weight 10.0 lbs
Country of Origin China *
Item Traffic Cone
Cone Height 28"
Cone Color Orange
Base Color Orange
Retroreflective Collar Yes
Height of Reflective Collar (1) 4", (1) 6"
Cone Material PVC
Base Material PVC
Traffic Cone Product Group Traffic Cones with Bands
Retroreflective Collar Material Polycarbonate
Weight 10 lb.
Base Dimension 14-5/8"
Outside Dia. 11"
Storage Size Length 4"
Storage Size Width 3"
Base Shape Square
Grabber Top No
Standards MUTCD
Meets MUTCD Requirements Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms