Check Availability
  • GRAINGER APPROVED 

    Traffic Cone, 36" Cone Height, Orange, PVC

  • Item # 6FHC7
  • Mfr. Model # 6FHC7
Traffic Cone, 36" Cone Height, Orange, PVC Traffic Cone,36In,Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This flexible, injection-molded PVC cone is engineered to withstand high-speed impacts by snapping back into shape. It features a wide body for stability, and is stackable with matching cones for easy storage. Use to direct traffic around hazards and emergency sites on roadways with speed limits exceeding 45 mph. Orange color.
Show More Close
 

Technical Specifications

Item # 6FHC7
Mfr. Model # 6FHC7
UNSPSC #46161508
Catalog Page 1831
Shipping Weight 12.95 lbs
Country of Origin China *
Item Traffic Cone
Cone Height 36"
Cone Color Orange
Base Color Orange
Retroreflective Collar Yes
Height of Reflective Collar (1) 4", (1) 6"
Cone Material PVC
Base Material PVC
Traffic Cone Product Group Traffic Cones with Bands
Retroreflective Collar Material Polycarbonate
Weight 12 lb.
Base Dimension 14"
Outside Dia. 10"
Storage Size Length 10"
Storage Size Width 10"
Base Shape Square
Grabber Top No
Standards ASTM D4956 - 07, MUTCD, NCHRP-350
Meets MUTCD Requirements Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms