Check Availability
  • GRAINGER APPROVED 

    Traffic Cone, 18" Cone Height, Orange, PVC

  • Item # 6FHC2
  • Mfr. Model # 6FHC2
Traffic Cone, 18" Cone Height, Orange, PVC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This flexible, injection-molded PVC cone is engineered to withstand high-speed impacts by snapping back into shape. It features a wide body for stability, and is stackable with matching cones for easy storage. Use to direct traffic on drivers' education courses, in parking lots, and around hazards. Orange color.
Show More Close
 

Technical Specifications

Item # 6FHC2
Mfr. Model # 6FHC2
UNSPSC #46161508
Catalog Page 1831
Shipping Weight 3.14 lbs
Country of Origin China *
Item Traffic Cone
Cone Height 18"
Cone Color Orange
Base Color Black
Retroreflective Collar Yes
Height of Reflective Collar (1) 4", (1) 6"
Cone Material PVC
Base Material PVC
Traffic Cone Product Group Traffic Cones with Bands
Retroreflective Collar Material Polycarbonate
Weight 3 lb.
Base Dimension 11"
Outside Dia. 10"
Storage Size Length 10"
Storage Size Width 10"
Base Shape Square
Grabber Top No
Standards ASTM D4956 - 07, MUTCD, NCHRP-350
Meets MUTCD Requirements Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms