Check Availability
  • GRAINGER APPROVED 

    Traffic Cone, 18" Cone Height, Fluorescent Lime, PVC

  • Item # 6FHA6
  • Mfr. Model # 6FHA6
Traffic Cone, 18" Cone Height, Fluorescent Lime, PVC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This flexible, injection-molded PVC cone is engineered to withstand high-speed impacts by snapping back into shape. It features a narrow profile for wind resistance, and is stackable with matching cones for easy storage. The lime green color can be used to indicate increased pedestrian activity, and is recommended for use near school zones, bus stops, and playgrounds.
Show More Close
 

Technical Specifications

Item # 6FHA6
Mfr. Model # 6FHA6
UNSPSC #46161508
Catalog Page 1831
Shipping Weight 2.4 lbs
Country of Origin China *
Item Traffic Cone
Cone Height 18"
Cone Color Fluorescent Lime
Base Color Fluorescent Lime
Retroreflective Collar Yes
Height of Reflective Collar 6"
Cone Material PVC
Base Material PVC
Traffic Cone Product Group Traffic Cones with Bands
Retroreflective Collar Material Polycarbonate
Weight 2.2 lb.
Base Dimension 11"
Outside Dia. 10"
Storage Size Length 10"
Storage Size Width 10"
Base Shape Square
Grabber Top No
Standards ASTM D4956 - 07, MUTCD, NCHRP-350
Meets MUTCD Requirements No
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms