Check Availability
  • GRAINGER APPROVED 

    Traffic Cone, 36" Cone Height, Fluorescent Lime, PVC

  • Item # 6FHA5
  • Mfr. Model # 6FHA5
Traffic Cone, 36" Cone Height, Fluorescent Lime, PVC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This flexible, injection-molded PVC cone is engineered to withstand high-speed impacts by snapping back into shape. It features a narrow profile for wind resistance, and is stackable with matching cones for easy storage. The lime green color can be used to indicate increased pedestrian activity, and is recommended for use near school zones, bus stops, and playgrounds.
Show More Close
 

Technical Specifications

Item # 6FHA5
Mfr. Model # 6FHA5
UNSPSC #46161508
Catalog Page 1831
Shipping Weight 9.9 lbs
Country of Origin China *
Item Traffic Cone
Cone Height 36"
Cone Color Fluorescent Lime
Base Color Fluorescent Lime
Retroreflective Collar No
Cone Material PVC
Base Material PVC
Traffic Cone Product Group Traffic Cones
Weight 10 lb.
Base Dimension 14"
Outside Dia. 10"
Storage Size Length 10"
Storage Size Width 10"
Base Shape Square
Grabber Top No
Standards MUTCD, NCHRP-350
Meets MUTCD Requirements No
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms