Check Availability
  • GRAINGER APPROVED 

    Traffic Cone, 28" Cone Height, Fluorescent Lime, PVC

  • Item # 6FHA4
  • Mfr. Model # 6FHA4
Traffic Cone, 28" Cone Height, Fluorescent Lime, PVC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This flexible, injection-molded PVC cone is engineered to withstand high-speed impacts by snapping back into shape. It features a narrow profile for wind resistance, and is stackable with matching cones for easy storage. The lime green color can be used to indicate increased pedestrian activity, and is recommended for use near school zones, bus stops, and playgrounds.
Show More Close
 

Technical Specifications

Item # 6FHA4
Mfr. Model # 6FHA4
UNSPSC #46161508
Catalog Page 1911
Shipping Weight 7.0 lbs
Country of Origin China *
Item Traffic Cone
Cone Height 28"
Cone Color Fluorescent Lime
Base Color Fluorescent Lime
Retroreflective Collar No
Cone Material PVC
Base Material PVC
Traffic Cone Product Group Traffic Cones
Weight 7 lb.
Base Dimension 15"
Outside Dia. 11"
Storage Size Length 11"
Storage Size Width 11"
Base Shape Square
Grabber Top No
Standards MUTCD, NCHRP-350
Meets MUTCD Requirements No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms