Check Availability
  • GRAINGER APPROVED 

    Traffic Cone, 36" Cone Height, Orange, PVC

  • Item # 6FGZ3
  • Mfr. Model # 6FGZ3
Traffic Cone, 36" Cone Height, Orange, PVC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Engineered with flexible, injection-molded PVC, this cone can withstand impact and snap back into shape. It is stackable with matching cones for easy storage. Ideal for everyday use.

• Drivers' education courses
• Parking lots
• Blockades
• Athletics
• Landscaping
• Industrial facilities
• Indoor hazards
Show More Close
 

Technical Specifications

Item # 6FGZ3
Mfr. Model # 6FGZ3
UNSPSC #46161508
Catalog Page 1831
Shipping Weight 9.25 lbs
Country of Origin China *
Item Traffic Cone
Cone Height 36"
Cone Color Orange
Base Color Orange
Retroreflective Collar No
Cone Material PVC
Base Material PVC
Traffic Cone Product Group Traffic Cones
Weight 10 lb.
Base Dimension 13"
Outside Dia. 10"
Storage Size Length 10"
Storage Size Width 10"
Base Shape Square
Grabber Top No
Standards MUTCD, NCHRP-350
Meets MUTCD Requirements Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms