Check Availability
  • GRAINGER APPROVED 

    Traffic Cone, 12" Cone Height, Orange, PVC

  • Item # 6FGY8
  • Mfr. Model # 6FGY8
Traffic Cone, 12" Cone Height, Orange, PVC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Engineered with flexible, injection-molded PVC, this cone can withstand impact and snap back into shape. It is stackable with matching cones for easy storage. Ideal for everyday use.

• Drivers' education courses
• Parking lots
• Blockades
• Athletics
• Landscaping
• Industrial facilities
• Indoor hazards
Show More Close
 

Technical Specifications

Item # 6FGY8
Mfr. Model # 6FGY8
UNSPSC #46161508
Catalog Page 1831
Shipping Weight 2.0 lbs
Country of Origin Taiwan *
Item Traffic Cone
Cone Height 12"
Cone Color Orange
Base Color Orange
Retroreflective Collar No
Cone Material PVC
Base Material PVC
Traffic Cone Product Group Traffic Cones
Weight 2 lb.
Base Dimension 8"
Outside Dia. 6-1/4"
Storage Size Length 8"
Storage Size Width 9"
Base Shape Square
Grabber Top No
Standards MUTCD, NCHRP-350
Meets MUTCD Requirements No
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms