Check Availability
  • GRAINGER APPROVED 

    Traffic Cone, 6" Cone Height, Orange, PVC

  • Item # 6FGY7
  • Mfr. Model # 6FGY7
Traffic Cone, 6" Cone Height, Orange, PVC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Engineered with flexible, injection-molded PVC, this cone can withstand impact and snap back into shape. It is stackable with matching cones for easy storage. Ideal for everyday use.

• Drivers' education courses
• Parking lots
• Blockades
• Athletics
• Landscaping
• Industrial facilities
• Indoor hazards
Show More Close
 

Technical Specifications

Item # 6FGY7
Mfr. Model # 6FGY7
UNSPSC #46161508
Catalog Page 1831
Shipping Weight 0.36 lbs
Country of Origin Taiwan *
Item Traffic Cone
Cone Height 6"
Cone Color Orange
Base Color Orange
Retroreflective Collar No
Cone Material PVC
Base Material PVC
Traffic Cone Product Group Traffic Cones
Weight 0.33 lb.
Base Dimension 6"
Outside Dia. 3-7/4"
Storage Size Length 6"
Storage Size Width 6"
Base Shape Square
Grabber Top No
Standards MUTCD, NCHRP-350
Meets MUTCD Requirements No
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms