Check Availability
  • GRAINGER APPROVED 

    Traffic Cone, 42" Cone Height, Yellow, Polyethylene

  • Item # 45YJ67
  • Mfr. Model # 45YJ67
Traffic Cone, 42" Cone Height, Yellow, Polyethylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Frequently used for crowd control, this 42" yellow traffic cone is designed to string tape, chains, cone bars, and more. The yellow coloring makes it ideal for directing foot traffic around indoor hazards such as wet floors, and the retroreflective bands help make it suitable for use in low-light conditions. Polyethylene construction helps to increase durability and long service life.

• 42" high
• Yellow color
• Retroreflective bands
• Polyethylene construction
Show More Close
 

Technical Specifications

Item # 45YJ67
Mfr. Model # 45YJ67
UNSPSC #46161508
Catalog Page 1910
Shipping Weight 4.23 lbs
Country of Origin China *
Item Traffic Cone
Cone Height 42"
Cone Color Yellow
Base Color Black
Retroreflective Collar Yes
Height of Reflective Collar (1) 4", (1) 6"
Cone Material Polyethylene
Base Material Plastic
Traffic Cone Product Group Traffic Cones with Bands
Retroreflective Collar Material Polycarbonate
Weight 4.23 lb.
Base Dimension 16-1/2"
Outside Dia. 16-1/2"
Storage Size Length 16-1/2"
Storage Size Width 16-1/2"
Base Shape Octagon
Grabber Top No
Standards MASH
Meets MUTCD Requirements No
Includes Cone Base, Reflective Tape
* This product's country of origin is subject to change

Welcome Sign In