Check Availability
  • GRAINGER APPROVED 

    Traffic Cone, 42" Cone Height, Yellow, Polyethylene

  • Item # 3LWY3
  • Mfr. Model # 500-Y-P
Traffic Cone, 42" Cone Height, Yellow, Polyethylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Traffic cone is tall enough to be in the driver's line of sight. Available with or without high intensity reflective silver collars. Cone is designed to stack easily for storage. The slotted handle is ready for caution tape. Recycled rubber base No. 3JVE1 sold separately. Plastic black base can be filled with up to 16 lbs. of dry sand
Show More Close
 

Technical Specifications

Item # 3LWY3
Mfr. Model # 500-Y-P
UNSPSC #46161508
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Traffic Cone
Cone Height 42"
Cone Color Yellow
Base Color Black
Retroreflective Collar No
Cone Material Polyethylene
Base Material Plastic
Traffic Cone Product Group Traffic Cones
Weight 5 lbs.
Base Dimension 16-1/2" x 16-1/2"
Outside Dia. 9-7/8"
Storage Size Length 16-1/2"
Storage Size Width 16-1/2"
Base Shape Octogon
Grabber Top No
Standards MUTCD Section 6F.64
Meets MUTCD Requirements Yes
Includes Fillable Base Weight
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms