Check Availability
  • GRAINGER APPROVED 

    Traffic Cone, 18" Cone Height, White, Polyethylene

  • Item # 1YBW7
  • Mfr. Model # 1YBW7
Traffic Cone, 18" Cone Height, White, Polyethylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for sporting events, parking lots, festivals, and temporary non-highway traffic delineation, this colorful cone can help you guide crowds safely. The injection-molded plastic construction helps to make the cone durable. It also allows the cone to stack with matching cones.

• White color is often used for valet parking, equestrian sport, and sponsor display.
Show More Close
 

Technical Specifications

Item # 1YBW7
Mfr. Model # 1YBW7
UNSPSC #46151501
Catalog Page 1911
Shipping Weight 2.0 lbs
Country of Origin Taiwan *
Item Traffic Cone
Cone Height 18"
Cone Color White
Base Color White
Retroreflective Collar No
Cone Material Polyethylene
Base Material Polyethylene
Traffic Cone Product Group Traffic Cones
Weight 1.5 lb.
Base Dimension 11"
Outside Dia. 8"
Storage Size Length 11"
Storage Size Width 11"
Base Shape Square
Grabber Top No
Meets MUTCD Requirements No
* This product's country of origin is subject to change

Welcome Sign In