Check Availability
  • GRAINGER APPROVED 

    Tilt Back Hand Truck, Rubber Wheel

  • Item # 39E624
  • Mfr. Model # 39E624
Tilt Back Hand Truck, Rubber Wheel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39E624
Mfr. Model # 39E624
UNSPSC #24101504
Shipping Weight 45.0 lbs
Country of Origin Taiwan *
Item Tilt Back Hand Truck
Load Capacity 800 lb.
Hand Truck Handle Type Continuous Frame Flow-Back
Noseplate Depth 8"
Noseplate Width 14"
Overall Height 40"
Overall Width 18-3/4"
Overall Depth 38-1/4"
Wheel Type Solid
Wheel Diameter 10"
Wheel Width 2-1/2"
Wheel Bearings Ball
Material Steel
Color Green
Finish Powder Coated
Wheel Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms