This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Tilt Back Hand Truck, Pneumatic Wheel

  • Item # 39E623
  • Mfr. Model # T-400-10P-4R
Tilt Back Hand Truck, Pneumatic Wheel

See alternate products available online.

Technical Specifications

Item # 39E623
Mfr. Model # T-400-10P-4R
UNSPSC #24101504
Shipping Weight 41.0 lbs
Country of Origin USA *
Item Tilt Back Hand Truck
Load Capacity 800 lb.
Hand Truck Handle Type Continuous Frame Flow-Back
Noseplate Depth 8"
Noseplate Width 14"
Overall Height 38-3/16"
Overall Width 18"
Overall Depth 38-3/4"
Wheel Type Pneumatic
Wheel Diameter 10"
Material Steel
Color Green
Finish Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms