Check Availability
  • GRAINGER APPROVED 

    Tie Down Strap, 27 ft.L x 2"W, 3300 lb. Load Limit, Adjustment: Ratchet

  • Item # 5JDV1
  • Mfr. Model # 5JDV1
Tie Down Strap, 27 ft.L x 2"W, 3300 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tie-down strap features self-retracting tie-downs and a retractable spool that keeps straps from getting tangled or damaged. Push-button operation helps secure loads quickly and easily. Attach 2 hooks and pull loose the end of webbing to secure tightness. Ratchet straps have a shaft made of alloy steel plate that helps to prevent webbing from fraying. Retractable reatchet stores excess webbing in housing when not in use. Release mechanism allows webbing to be pulled through the ratchet. Made of polyester.
Show More Close
 

Technical Specifications

Item # 5JDV1
Mfr. Model # 5JDV1
UNSPSC #27111711
Catalog Page 1105
Shipping Weight 5.73 lbs
Country of Origin China *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 27 ft.
Cargo Tie Down Width 2"
Working Load Limit 3300 lb.
Breaking Strength 10,000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Yellow
Cargo Tie Down End Type J-Hook
For Use With Trailers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms