Check Availability
  • GRAINGER APPROVED 

    Tie Down Strap, 6 ft.L x 1-1/2"W, 1000 lb. Load Limit, Adjustment: Ratchet

  • Item # 2VKP4
  • Mfr. Model # 2VKP4
Tie Down Strap, 6 ft.L x 1-1/2"W, 1000 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This retractable tie-down and ratchet strap features a retractable spool that keeps straps from getting tangled or damaged. Includes a plastic holder for storage. The strap features a shaft made of alloy steel plate that keeps webbing from fraying. Release mechanism allows webbing to be pulled through the ratchet. Made of polyester.
Show More Close
 

Technical Specifications

Item # 2VKP4
Mfr. Model # 2VKP4
UNSPSC #31162603
Catalog Page 1105
Shipping Weight 3.9 lbs
Country of Origin Taiwan *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 6 ft.
Cargo Tie Down Width 1-1/2"
Working Load Limit 1000 lb.
Breaking Strength 3000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Alloy Steel
Color Black
Cargo Tie Down End Type S-Hook
For Use With Boats, Motorcycles, Trucks, Bicycles,Pickups and Trailers
Includes Operating Instruction, EZ Release Ratchet Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms