Check Availability
  • GRAINGER APPROVED 

    Tie Down Strap, 27 ft.L x 2"W, 1600 lb. Load Limit, Adjustment: Ratchet

  • Item # 1DKX9
  • Mfr. Model # 1DKX9
Tie Down Strap, 27 ft.L x 2"W, 1600 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tie-down strap features heavy-duty steel ratchet material.
Show More Close
 

Technical Specifications

Item # 1DKX9
Mfr. Model # 1DKX9
UNSPSC #24101602
Catalog Page 1105
Shipping Weight 4.47 lbs
Country of Origin China *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 27 ft.
Cargo Tie Down Width 2"
Working Load Limit 1600 lb.
Breaking Strength 5000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Yellow
Cargo Tie Down End Type Flat Hook
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms