Check Availability
  • GRAINGER APPROVED 

    Tie Down Strap, 16 ft.L x 2"W, 1000 lb. Load Limit, Adjustment: Ratchet

  • Item # 1DKX2
  • Mfr. Model # 1DKX2
Tie Down Strap, 16 ft.L x 2"W, 1000 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tie-down strap features spring-loaded, fast connect design. Use to secure loads inside trailers with E-track fittings.
Show More Close
 

Technical Specifications

Item # 1DKX2
Mfr. Model # 1DKX2
UNSPSC #31151903
Catalog Page 1105
Shipping Weight 2.42 lbs
Country of Origin China *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 16 ft.
Cargo Tie Down Width 2"
Working Load Limit 1000 lb.
Breaking Strength 3000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Gray
Cargo Tie Down End Type Spring E-Track
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms