Check Availability
  • GRAINGER APPROVED 

    Thumb Screw,Wing,M4x0.70x16mm

  • Item # 6JB47
  • Mfr. Model # 6JB47
Thumb Screw,Wing,M4x0.70x16mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6JB47
Mfr. Model # 6JB47
UNSPSC #31161516
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item Thumb Screw
Head Type Wing
Tip Type Flat
System of Measurement Metric
Thread Size M4 x 0.70mm
Length 16mm
Material Malleable Iron
Finish Zinc Plated
Head Width 20.0mm
Head Dia. 8.0mm
Head Height 10.5mm
Class 6g
Meets/Exceeds Standards Comparable to DIN 316
* This product's country of origin is subject to change

Compliance and Restrictions