Check Availability
  • Thumb Screws
  • GRAINGER APPROVED 

    Thumb Screw, Knurled, 6-32x1/4 L, Pk5

  • Item # 1RA55
  • Mfr. Model # WFTSSS1
Thumb Screw, Knurled, 6-32x1/4 L, Pk5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RA55
Mfr. Model # WFTSSS1
UNSPSC #31161516
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Thumb Screw
Head Type Knurled
System of Measurement Inch
Thread Size 6-32
Length 1/4"
Material 18-8 Stainless Steel
Finish Passivated
Head Width 1/8"
Head Dia. 25/64"
Head Height 1/8"
Head Thickness 0.125"
Shoulder Dia. 21/64"
Shoulder Length 5/32"
Class 2A
Rockwell Hardness B85 to B95
Tensile Strength 80,000
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In