This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Threaded Rod, Steel, Threaded Rod Material Grade Grade B7, 7/8"-9, 2 ft. Length

  • Item # 10P677
  • Mfr. Model # B7.07800902.PL.IAR
Threaded Rod,  Steel,  Threaded Rod Material Grade Grade B7,  7/8"-9,  2 ft. Length

See alternate products available online.

Product Details

Designed for hanging, mounting, bracing, supporting, and fastening, this fully threaded rod features right hand thread direction. Use in applications such as plumbing, heating, electrical, construction, and fabrication.
Show More Close
 

Technical Specifications

Item # 10P677
Mfr. Model # B7.07800902.PL.IAR
UNSPSC #31161618
Shipping Weight 3.55 lbs
Country of Origin China *
Item Threaded Rod
System of Measurement Inch
Threaded Rod Material Steel
Threaded Rod Material Grade Grade B7
Threaded Rod Finish Plain
Thread Size 7/8"-9
Length 2 ft.
Thread Direction Right Hand
Threaded Rod Thread Type UNC
Meets/Exceeds ASTM A193-B7
Rockwell Hardness C32 Max
Thread Class 1A
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms