Check Availability
  • GRAINGER APPROVED 

    Thread Repair Tool, 3 3/4 to 4 1/4 In.

  • Item # 38C907
  • Mfr. Model # NES29
Thread Repair Tool, 3 3/4 to 4 1/4 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38C907
Mfr. Model # NES29
UNSPSC #27112810
Catalog Page 2135
Shipping Weight 3.35 lbs
Country of Origin Israel *
Item Repair Tool
Type Internal Thread Repair
Material Steel
Thread Type Standard or Metric
Length 6-1/2"
Application Oil and Gas Production and Pipelines, Mining Industry, Large Truck and Heavy Soil Moving Equipment, Large Production Machinery
Includes Storage Case
Size Internal 3-3/4 to 4-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions