Check Availability
  • GRAINGER APPROVED 

    Thread Repair Tool,2 3/4 to 3 3/16 In.

  • Item # 38C905
  • Mfr. Model # NES27
Thread Repair Tool,2 3/4 to 3 3/16 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38C905
Mfr. Model # NES27
UNSPSC #27112810
Catalog Page 2135
Shipping Weight 3.15 lbs
Country of Origin Israel *
Item Repair Tool
Type Internal Thread Repair
Material Steel
Thread Type Standard or Metric
Length 6-1/2"
Application Oil and Gas Production and Pipelines, Mining Industry, Large Truck and Heavy Soil Moving Equipment, Large Production Machinery
Includes Storage Case
Size Internal 2-3/4 to 3-3/16"
* This product's country of origin is subject to change

Compliance and Restrictions