Check Availability
  • GRAINGER APPROVED 

    Thermostatic Radiator Valve, Size 3/4 In

  • Item # 10L952
  • Mfr. Model # 10L952
Thermostatic Radiator Valve, Size 3/4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This valve provides precise, automatic control of room temperature in 2-pipe systems.
Show More Close
 

Technical Specifications

Item # 10L952
Mfr. Model # 10L952
UNSPSC #40101801
Catalog Page 3037
Shipping Weight 1.25 lbs
Country of Origin China *
Item Thermostatic Radiator Valve
Body Style Horizontal Angle
Pipe Size 3/4"
BtuH Capacity 162,000
Material Brass H58-3
Tailpiece Threaded
Coefficient of Volume 5.8
Max. Pressure 142 psi
Features Parts Are Replaceable While Valve Remains In Service, In-line And Under Pressure
Standards ASHRAE 102
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov