Check Availability
  • GRAINGER APPROVED 

    Thermostatic Radiator Valve,Size 1/2 In

  • Item # 10L948
  • Mfr. Model # 10L948
Thermostatic Radiator Valve,Size 1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This valve provides precise, automatic control of room temperature in 2-pipe systems.
Show More Close
 

Technical Specifications

Item # 10L948
Mfr. Model # 10L948
UNSPSC #40101801
Catalog Page 3037
Shipping Weight 0.8 lbs
Country of Origin China *
Item Thermostatic Radiator Valve
Body Style Angle
Pipe Size 1/2"
BtuH Capacity 127,000
Material Brass H58-3
Tailpiece Threaded
Coefficient of Volume 4.6
Max. Pressure 142 psi
Features Parts Are Replaceable While Valve Remains In Service, In-line And Under Pressure
Standards ASHRAE 102
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov