Check Availability
  • GRAINGER APPROVED 

    Thermoplastic Resin Flat Handle Utility Cart, 300 lb. Load Capacity, Number of Shelves: 3

  • Item # 4HRU2
  • Mfr. Model # WT42RE
Thermoplastic Resin Flat Handle Utility Cart, 300 lb. Load Capacity, Number of Shelves: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Multipurpose Utility Carts
• 4" hard rubber swivel casters, 2 with brakes
Carts with electrical connection include a 3-outlet UL Listed electrical assembly and a 15-ft. cord with cord management wrap. Carts with cabinet include 2 keys.
Show More Close
 

Technical Specifications

Item # 4HRU2
Mfr. Model # WT42RE
UNSPSC #24101501
Shipping Weight 45.0 lbs
Country of Origin Taiwan *
Utility Cart Item Flat Handle Utility Cart
Load Capacity 300 lb.
Load Capacity Range 0 lb. to 499 lb.
Shelf Material Thermoplastic Resin
Shelf Length 24"
Shelf Width 18"
Leg Material High Density Polyethylene
Shelf Color Red
Leg Color Red
Overall Length 24"
Overall Width 18"
Top Shelf Height 42"
Number of Shelves 3
Caster Dia. 4"
Caster Type (2) Swivel, (2) Swivel with Brake
Caster Material Polyurethane
Capacity per Shelf 100 lb.
Distance Between Shelves 42"
Distance Between Top and Middle Shelf 16-1/2"
Distance Between Middle and Bottom Shelf 16-1/2"
Lip Height 1/4"
Adjustable Increments 16-1/2"
Includes (3) Outlet UL Listed Electrical Assembly and 15 ft. Cord with Cord Management Wrap
Cart Shelf Style Lipped
Handle Included Yes
Non-Marking No
Electrical Included Yes
Assembled/Unassembled Unassembled
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms