Check Availability
  • GRAINGER APPROVED 

    Thermal Transfer Thermal Transfer Label, White, 4"W x 2"

  • Item # 22D097
  • Mfr. Model # 22D097
Thermal Transfer Thermal Transfer Label, White, 4"W x 2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Thermal transfer bar code labels support a broad range of bar code printing applications. Thermal transfer labels have a strong permanent adhesive and require a resin-enhanced wax ribbon (not included). Temperature range: -4° to 176°F. Minimum application temperature: 32°F.

Labels meet or exceed ANCI Grade B Standards.
Show More Close
 

Technical Specifications

Item # 22D097
Mfr. Model # 22D097
UNSPSC #55121609
Shipping Weight 21.0 lbs
Country of Origin USA *
Item Thermal Transfer Label
Printer Series Compatibility Wax/Resin Ribbon, Thermal Transfer Printers
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Shipping Label
Background Color White
Length 2"
Width 4"
Tape Format Die Cut - Tag
Legend Blank
Labels per Roll 5000
Color White
Label Type Thermal Transfer
Adhesive Yes
Temp. Range -4 Degrees to 176 Degrees F, Min Application Temp: 32
Standards Meet and Surpass ANCI Grade C
Height 2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms