Check Availability
  • GRAINGER APPROVED 

    Thermal Transfer Thermal Transfer Label, White, 4"W x 6-1/2"

  • Item # 22D095
  • Mfr. Model # 22D095
Thermal Transfer Thermal Transfer Label, White, 4"W x 6-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Thermal transfer bar code labels support a broad range of bar code printing applications. Thermal transfer labels have a strong permanent adhesive and require a resin-enhanced wax ribbon (not included). Temperature range: -4° to 176°F. Minimum application temperature: 32°F.

Labels meet or exceed ANCI Grade B Standards.
Show More Close
 

Technical Specifications

Item # 22D095
Mfr. Model # 22D095
UNSPSC #55121609
Shipping Weight 21.47 lbs
Country of Origin USA *
Item Thermal Transfer Label
Printer Series Compatibility Wax/Resin Ribbon, Thermal Transfer Printers
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Shipping Label
Background Color White
Length 6-1/2"
Width 4"
Tape Format Die Cut - Tag
Legend Blank
Labels per Roll 950
Color White
Label Type Thermal Transfer
Adhesive Yes
Temp. Range -4 Degrees to 176 Degrees F, Min Application Temp: 32
Standards Meet and Surpass ANCI Grade C
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms