Check Availability
  • GRAINGER APPROVED 

    Thermal Transfer Label, White, 4"W x 8"

  • Item # 35YP16
  • Mfr. Model # 35YP16
Thermal Transfer Label, White, 4"W x 8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These labels support a broad range of bar code printing applications. They feature an all-temperature adhesive for outdoor applications.
Show More Close
 

Technical Specifications

Item # 35YP16
Mfr. Model # 35YP16
UNSPSC #55121606
Shipping Weight 24.0 lbs
Country of Origin USA *
Item Thermal Transfer Label
Printer Series Compatibility Zebra or Intermec Desktop Printers
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Shipping Label
Background Color White
Length 8"
Width 4"
Tape Format Die Cut - Tag
Legend Blank
Labels per Roll 750
Color White
Adhesive All Temperature
Temp. Range -40 Degrees to 171 Degrees F
Metal Detectable No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms