Check Availability
  • GRAINGER APPROVED 

    Test Sieve,200mm,Brass Frame,2500 micron

  • Item # 5JCJ2
  • Mfr. Model # 5JCJ2
Test Sieve,200mm,Brass Frame,2500 micron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JCJ2
Mfr. Model # 5JCJ2
UNSPSC #11162108
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Metric Test Sieve
Type Plain Weave
Screen Material 304 Stainless Steel
Frame Material Brass
Mesh Size 2500 micron
Mesh Size Range Fine
Opening Size 2500 micron
Outside Dia. 200mm
Overall Depth 41mm
Standards ASTM E11 & AASHTO M92
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms