Check Availability
  • GRAINGER APPROVED 

    Test Sieve, 200mm, Brass Frame, 20000micron

  • Item # 5JCH4
  • Mfr. Model # 5JCH4
Test Sieve, 200mm, Brass Frame, 20000micron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JCH4
Mfr. Model # 5JCH4
UNSPSC #11162108
Shipping Weight 2.05 lbs
Country of Origin USA *
Item Metric Test Sieve
Type Plain Weave
Screen Material 304 Stainless Steel
Frame Material Brass
Mesh Size 20000 micron
Mesh Size Range Fine
Opening Size 20000 micron
Outside Dia. 200mm
Overall Depth 66mm
Standards ASTM E11 & AASHTO M92
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms