Check Availability
  • GRAINGER APPROVED 

    Tent Screen for 10 Ft Explorer

  • Item # 11C553
  • Mfr. Model # 11C553
Tent Screen for 10 Ft Explorer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11C553
Mfr. Model # 11C553
UNSPSC #49121503
Catalog Page 980
Shipping Weight 32.0 lbs
Country of Origin China *
Item Wall and Floor Kit
For Use With 11C555 and 5NY99
Color Walls White, Floor Gray
Material Walls 6 oz Polyethylene, Floor 9 oz Polyethylene
Height 10 ft.
Width 10 ft.
Includes 4 Walls (2 with Nylon Screened Window, 1 Solid and 1 with 5'8" x 5 ft. Screened Door) and Floor
* This product's country of origin is subject to change

Compliance and Restrictions