Check Availability
  • GRAINGER APPROVED 

    Tensioner,Oilless Bearings,3/8 to 3/4 In

  • Item # 4DZU2
  • Mfr. Model # 4DZU2
Tensioner,Oilless Bearings,3/8 to 3/4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Use the plastic strapping windless tensioner to create higher tension and also cut polypropylene strapping with less effort. Strapping tool holds one end of strap with gripper foot and wind the other around a slotted shaft. Steel construction.
Show More Close
 

Technical Specifications

Item # 4DZU2
Mfr. Model # 4DZU2
UNSPSC #44102305
Catalog Page 1421
Shipping Weight 3.4 lbs
Country of Origin Taiwan *
Item Plastic Strapping Tensioner
For Use With Polyester and Polypropylene
For Strapping Width 3/8" to 3/4"
For Strapping Thickness 0.035"
Material Steel
Application Flat Surfaces
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms