Check Availability
  • GRAINGER APPROVED 

    Teks Screw Assortment,1200 pcs.

  • Item # 402K34
  • Mfr. Model # JBDL24HSDS
Teks Screw Assortment,1200 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402K34
Mfr. Model # JBDL24HSDS
UNSPSC #31161508
Shipping Weight 13.0 lbs
Country of Origin Taiwan *
Item Teks Screw Assortment
Type Case Hardened
Head Type Hex Washer
Material Steel
Finish Zinc
System of Measurement Inch
Size #6 to #14
Length 1/2" to 2"
Drive Type Hex
Driver Size 1/4" to 3/8"
Number of Pieces 1200
Number of Sizes 24
Includes (50) Each: Teks #2 Point #6x1/2", 5/8", 3/4", 1", #8x1/2", 5/8", 3/4", 1", 1-1/4", #3 Point #10x3/4", 1", 1-1/4", 1-1/2", 2", #12x3/4", 1", 1-1/4", 1-1/2", 2", #14x3/4", 1", 1-1/4", 1-1/2", 2", Metal Compartment Box with Lid
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions