Check Availability
  • GRAINGER APPROVED 

    Teks Screw Assortment, 2200 pcs.

  • Item # 402K32
  • Mfr. Model # JBDL24HBAC
Teks Screw Assortment, 2200 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402K32
Mfr. Model # JBDL24HBAC
UNSPSC #31161508
Catalog Page 0
Shipping Weight 14.0 lbs
Country of Origin Taiwan *
Item Teks Screw Assortment
Type Case Hardened
Head Type Pan
Material Steel
Finish Zinc
System of Measurement Inch
Size #6 to #10
Length 3/8" to 2"
Drive Type Phillips
Driver Size #2
Number of Pieces 2200
Number of Sizes 22
Includes (100) Each: Teks #2 Point #6x3/8", 1/2", 5/8", 3/4", 1", 1-1/4", 1-1/2", #8x3/8", 1/2", 5/8", 3/4", 1", 1-1/4", 1-1/2", 2", Teks #3 Point #10x1/2", 5/8", 3/4", 1", 1-1/4", 1-1/2", 2", Metal Compartment Box with Lid
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In