Check Availability
  • GRAINGER APPROVED 

    Teks Screw Assortment, 800 pcs.

  • Item # 402J99
  • Mfr. Model # JBDL16TEK
Teks Screw Assortment, 800 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402J99
Mfr. Model # JBDL16TEK
UNSPSC #31161508
Shipping Weight 12.0 lbs
Country of Origin Taiwan *
Item Teks Screw Assortment
Type Case Hardened
Head Type Hex Washer and Pan
Material Steel
Finish Zinc
System of Measurement Inch
Size #8 to #12
Length 1/2" to 1-1/2"
Drive Type Hex and Phillips
Driver Size 1/4" to 5/16", #2, #3
Number of Pieces 800
Number of Sizes 16
Includes Hex Washer Head (50) Each: #2 Point 8x1/2", 3/4", Hex Washer Head #3 Point 10x5/8", 3/4", 1", 12x3/4", 1", 1-1/2", Pan Phillips Head #2 Point 8x1/2", 3/4", 1", 1-1/4", Pan Phillips Head #3 Point 10x3/4", 1", 1-1/4", 1-1/2", Metal Compartment Box with Lid
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions