Check Availability
  • GRAINGER APPROVED 

    Teks Screw Assortment, 375 pcs.

  • Item # 402J98
  • Mfr. Model # JBDL16SDSS
Teks Screw Assortment, 375 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402J98
Mfr. Model # JBDL16SDSS
UNSPSC #31161508
Shipping Weight 13.0 lbs
Country of Origin Taiwan *
Item Teks Screw Assortment
Type Standard
Head Type Hex, Pan
Material Stainless Steel
Finish Plain
System of Measurement Inch
Size #8 to 1/4
Length 3/4" to 2"
Drive Type Hex and Phillips
Driver Size 1/4" to 3/8", #2
Number of Pieces 375
Number of Sizes 15
Includes Hex Head Self Seal (25) Each: #3 Point10-16x3/4", 1/4-14x1", Hex #2 Point: 8-18x1/2", 3/4", 1", 1-1/2", Hex Head #3 Point 10-16x1/2", 3/4", 1", 1-1/2", 1/4-14x3/4", 1", 1-1/2", 2", Pan Phillips Head #2 Point 8x3/4", Metal Compartment Box with Lid
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions