Check Availability
  • GRAINGER APPROVED 

    Teks Screw Assortment,550 pcs.

  • Item # 402J89
  • Mfr. Model # JBDL12TEK
Teks Screw Assortment,550 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402J89
Mfr. Model # JBDL12TEK
UNSPSC #31161508
Shipping Weight 12.0 lbs
Country of Origin Taiwan *
Item Teks Screw Assortment
Type Case Hardened
Head Type Hex Washer
Material Steel
Finish Zinc
System of Measurement Inch
Size #6 to #14
Length 3/8" to 1-1/2"
Drive Type Hex
Driver Size 1/4" to 3/8"
Number of Pieces 550
Number of Sizes 11
Includes #2 Point (50) Each: 6x3/8", 8x1/2", 3/4", #3 Point 10x5/8", 3/4", 1", 12x3/4", 1", 1-1/2", 14x3/4", 1", Metal Compartment Box with Lid
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close