Check Availability
  • GRAINGER APPROVED 

    Task Stool with 27-1/4" to 31-7/8" Seat Height Range and 250 lb. Weight Capacity, Gray

  • Item # 44N715
  • Mfr. Model # 44N715
  • (2)
Task Stool with 27-1/4" to 31-7/8" Seat Height Range and 250 lb. Weight Capacity, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44N715
Mfr. Model # 44N715
UNSPSC #56112106
Catalog Page 1335
Shipping Weight 21.68 lbs
Country of Origin China *
Item Task Stool
Backrest With Backrest
Weight Capacity 250 lb.
Seat Width 15-1/2"
Seat Depth 14"
Seat Height Range 27-1/4" to 31-7/8"
Overall Height 43-11/16"
Color Gray
Seat Material Padded
Base Material Tubular Steel
Number of Casters 0
Features Pneumatic Seat Height Adjustable with 360 Degrees Swivel, Back Adjusts 2" Horizontally and 2" Vertically
Assembled Partially Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms