Check Availability
  • GRAINGER APPROVED 

    Task Light,48 W x 4 D x 4 in. H,Gray

  • Item # 12V567
  • Mfr. Model # SL48
Task Light,48 W x 4 D x 4 in. H,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 12V567
Mfr. Model # SL48
UNSPSC #39111516
Catalog Page 1320
Shipping Weight 9.0 lbs
Country of Origin China *
Item Task Light
Width 48"
Depth 4"
Height 4"
Material Steel
Color Gray
Finish Powder Coated
Assembly Unassembled
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.