Check Availability
  • GRAINGER APPROVED 

    Tarp Tape,2 In x 35 ft.,Clear

  • Item # 9HYT8
  • Mfr. Model # TC-35
Tarp Tape,2 In x 35 ft.,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9HYT8
Mfr. Model # TC-35
UNSPSC #24141506
Shipping Weight 0.31 lbs
Country of Origin Canada *
Item Tarp Tape
Color Clear
Material Polyurethane
Length 35 ft.
Width 2"
* This product's country of origin is subject to change

Compliance and Restrictions