Check Availability
  • GRAINGER APPROVED 

    Tarp Tape,2 In x 35 ft.,Green

  • Item # 9EXJ3
  • Mfr. Model # TG-35
Tarp Tape,2 In x 35 ft.,Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9EXJ3
Mfr. Model # TG-35
UNSPSC #24141506
Shipping Weight 0.3 lbs
Country of Origin Canada *
Item Tarp Tape
Color Green
Material Polyurethane
Length 35 ft.
Width 2"
* This product's country of origin is subject to change

Compliance and Restrictions