Check Availability
  • GRAINGER APPROVED 

    Tapping Screw Assortment,600 pcs.

  • Item # 402K58
  • Mfr. Model # JBDL24SMS25
Tapping Screw Assortment,600 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402K58
Mfr. Model # JBDL24SMS25
UNSPSC #31161507
Shipping Weight 12.0 lbs
Country of Origin Taiwan *
Item Tapping Screw Assortment
Type Case Hardened
Head Type Hex, Pan
Material Steel
Finish Zinc
System of Measurement Inch
Size #6 to 3/8"
Length 1/2" to 1-1/4"
Drive Type Slotted and Hex
Driver Size 5/16" to 1/2"
Number of Pieces 600
Number of Sizes 24
Includes Slotted Pan Head Screws (25) Each: #6x3/8", 1/2", 3/4", 1", #8x1/2", 3/4", 1", 1-1/4", #10x1/2", 3/4", 1", 1-1/4", #12x1/2", 3/4", 1", 1-1/4", #14x1/2", 3/4", 1", 1-1/4", Slotted Hex Washer Head Screws #10x1/2", #14x3/4", Unslotted Hex Head Screws 5/16"x1, 3/8x1-1/4", Metal Compartment Box with Lid
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions