Check Availability
  • GRAINGER APPROVED 

    Tapping Screw Assortment, 600 pcs.

  • Item # 402K55
  • Mfr. Model # JBDL24PSMS25S
Tapping Screw Assortment, 600 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402K55
Mfr. Model # JBDL24PSMS25S
UNSPSC #31161507
Shipping Weight 14.0 lbs
Country of Origin Taiwan *
Item Tapping Screw Assortment
Type Standard
Head Type Pan
Material Stainless Steel
Finish Plain
System of Measurement Inch
Size #6 to #14
Length 1/2" to 3"
Drive Type Phillips
Driver Size #2, #3
Number of Pieces 600
Number of Sizes 24
Includes Screws (25) Each: #6x1/2", 3/4", 1", #8x1/2", 3/4", 1", 1-1/4", 1-1/2", #10x3/4", 1", 1-1/4", 1-1/2", 2", 3", #12x1", 1-1/2", 2", #14x3/4", 1", 1-1/4", 1-1/2", 2", 2-1/2", 3", Metal Compartment Box with Lid
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions