Check Availability
  • GRAINGER APPROVED 

    Tapping Screw Assortment, 600 pcs.

  • Item # 402K54
  • Mfr. Model # JBDL24PSMS25
Tapping Screw Assortment, 600 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402K54
Mfr. Model # JBDL24PSMS25
UNSPSC #31161507
Shipping Weight 12.0 lbs
Country of Origin Taiwan *
Item Tapping Screw Assortment
Type Case Hardened
Head Type Pan
Material Steel
Finish Zinc
System of Measurement Inch
Size #6 to #14
Length 3/8" to 1-1/2"
Drive Type Phillips
Driver Size #2, #3
Number of Pieces 600
Number of Sizes 24
Includes Screws (25) Each: #6x3/8", 1/2", 3/4", 1", #8x3/8", 1/2", 3/4", 1", 1-1/4", #10x1/2", 3/4", 7/8", 1", 1-1/4", 1-1/2", #12x1/2", 3/4", 1", 1-1/4", #14x1/2", 3/4", 1", 1-1/4", 1-1/2", Metal Compartment Box with Lid
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions