Check Availability
  • GRAINGER APPROVED 

    Tapping Screw Assortment,600 pcs.

  • Item # 402K10
  • Mfr. Model # JBDL24APD25
Tapping Screw Assortment,600 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402K10
Mfr. Model # JBDL24APD25
UNSPSC #31161507
Shipping Weight 13.0 lbs
Country of Origin Taiwan *
Item Tapping Screw Assortment
Type Case Hardened
Head Type Pan
Material Steel
Finish Zinc
System of Measurement Inch
Size #6 to #14
Length 3/8" to 1-1/2"
Drive Type Slotted and Phillps
Driver Size #2, #3
Number of Pieces 600
Number of Sizes 24
Includes Screws (25) Each: 6x3/8", 1/2", 3/4", 1", 8x3/8", 1/2", 3/4", 1", 1-1/4", 10x3/8", 1/2", 3/4", 1", 1-1/4", 1-1/2", 12x1/2", 3/4", 1", 1-1/4", 14x1/2", 3/4", 1", 1-1/4", 1-1/2", Metal Compartment Box with Lid
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close