Check Availability
  • GRAINGER APPROVED 

    Tapping Screw Assortment, 600 pcs.

  • Item # 402K04
  • Mfr. Model # JBDL20SQPT25
Tapping Screw Assortment, 600 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402K04
Mfr. Model # JBDL20SQPT25
UNSPSC #31161507
Shipping Weight 12.0 lbs
Country of Origin Taiwan *
Item Tapping Screw Assortment
Type Case Hardened
Head Type Pan
Material Steel
Finish Zinc
System of Measurement Inch
Size #6 to #12
Length 3/8" to 2-1/2"
Drive Type Square
Driver Size 1S to 3R
Number of Pieces 600
Number of Sizes 24
Includes (25) Each: 6x3/8", 1/2", 5/8", 3/4", 1", 1-1/4", 8x1/2", 5/8", 3/4", 1", 1-1/4", 1-1/2", 10 x 1/2", 5/8", 3/4", 1", 1-1/4", 1-1/2", 12x3/4", 1", 1-1/4", 1-1/2", 2", 2-1/2", Metal Compartment Box with Lid
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions